Ladies HACCP trousers, polyester/cotton, 246
Supplier: UVEX
Certificates
About this item
These comfortable trousers are made from 65% polyester and 35% cotton. Suitable for food processing applications.
- Elastic waistband
- One side pocket with concealed push button
- Machine washable until 60 °C
Weight: 215 g/m²
Certifications: Oeko-Tex Standard 100.
Specifications
- Catalog No:
- UVEX8153.003
- UVEX8153.002
- UVEX8153.005
- UVEX8153.004
- UVEX8153.007
- UVEX8153.006
- UVEX8153.008
- UVEX8153.010
- UVEX8153.009
- UVEX8153.001
- UVEX8153.000
- Model:
- 246
- 246
- 246
- 246
- 246
- 246
- 246
- 246
- 246
- 246
- 246
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²