Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Amplitude™ Zeta™
Cleanroom wipes, Amplitude™ Zeta™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Amplitude™ Zeta™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-0611
  • 115-0610
  • Model:
  • Amplitude™ Zeta™
  • Amplitude™ Zeta™
  • Basis weight:
  • 89 g/m²
  • 89 g/m²
  • Absorbency - extrinsic:
  • 545 ml/m²
  • 545 ml/m²
  • Absorbency - intrinsic:
  • 6,1 ml/g
  • 6,1 ml/g
  • Extractables - using deionised water:
  • 0,019 g/m²
  • 0,019 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,014 g/m²
  • 0,014 g/m²
  • Fibres (>100 µm):
  • 4,9/cm²
  • 4,9/cm²
  • Particle generation (>=0,5 µm):
  • 111,0 × 10⁶/m²
  • 111,0 × 10⁶/m²
  • Ions - chloride:
  • 13,7 ppm
  • 13,7 ppm
  • Ions - sodium:
  • 47,6 ppm
  • 47,6 ppm

Specifications