VWR® AM 100, Room Climate Monitor
Catalog # 620-2624
Supplier: VWR Collection
Specifications
- Range:0...+50 °C / 20 - 90% RH / 0 - 3000 ppm (CO2)
- Weight:200 g
- Description:Room climate monitor, AM 100
- Pk:1
Specifications
About this item
This device measures and displays air temperature and humidity as well as CO₂ concentration simultaneously.
- Three different LEDs (green, yellow, red) indicate the CO₂ value in the air as good, medium or bad
- Acoustic alarm when CO₂ limit is exceeded
- Helps to improve room climate and prevent mould formation
- Large LCD with backlight for easy reading in the dark
- MUTE button for alarm on/off
- For bench top or wall mounting
This smart, compact, easy to use device was designed to help people taking care of Indoor Air Quality. The AM 100 can be widely used in office buildings, schools, exhibition halls, shopping malls, meeting rooms, fitness centres, restaurants and other public places where personal comfort and a healthy environment is important.
Delivery: Supplied with AC/DC adapter and factory calibration certificate.