Specifications
- Heating capacity:2 kW
- Temperature Range:(−30) 25...200 °C
- Weight:4,0 kg
- W×D×H:132×163×312 mm
- Pk:1
- Temp. stability:±0,05 °C
- Type:KISS E
Specifications
About this item
Immersion thermostats are suitable for controlling the temperature of any bath, includes screw clamp allows the thermostats to be easily mounted on any vessels. All models are fitted with a powerful pressure/suction pump. Temperatures down to −30 °C can be achieved in combination with a refrigerated bath. A pump adapter for external temperature control and cooling coils for a cooling water connection are available as optional accessories.
- Large temperature display
- LED indicators for pump, cooling and heating
- Simple operation with menu navigation
- Features over-temperature alarm and low liquid level protection
- Auto start function for power failure
The KISS® controller combines state-of-the-art technology with simple operation and stylish design. KISS® models are suitable for routine tasks in research and industry and are practice oriented basic equipment. The optional PT100 sensor connection is available to display (not control) e.g. of the process temperature (only available factory fitted, at an additional charge).
Maximum pump capacities:
14 L/min, 0,25 bar, 0,17 bar suction