Order Entry
Finland
ContactUsLinkComponent
 
Salt meter, handheld, ES-421
  ATAG4211
 :  Atago
undefined
Salt meter, handheld, ES-421
  ATAG4211
 :  Atago

 

  • Description:
    Salt meter, handheld, ES-421
  • Model:
    ES-421
  • W×D×H:
    170×90×40 mm
  • Display:
    Backlit
  • Power supply:
    9 V battery
  • Salinity accuracy:
    Displayed value ± 0,05% (for salt concentration of 0,00 - 0,99%)
    Relative precision ± less than 5% (for salt concentration of 1,00 - 10,0%)
  • Salinity range:
    0,00 - 10,0% (g/100 g)
  • Salinity resolution:
    0,01% (for salt concentration of 0,00 - 2,99%); 0,1% (for salt concentration of 3,0 - 10,0%)
  • Temperature compensation:
    Automatic (10...40 °C)
  • Weight:
    0,22 kg
  • Pk:
    1

 

 

This digital salt meter features a funnel-shaped sensor section (conductivity), which measures the salt % of a sample (dilute solution of soy sauce, ketchup,mayonnaise, Worcester sauce, squeezed juice of pickles, etc.).

  • Very small sample needed
  • Improved durability with titanium electrodes and a sample stage made of SUS316L
  • Equipped with a backlight to produce an even brighter, easier to read display
  • Equipped with an Offset function
  • Compact body: Can be used handheld or placed on a desk or table

Sample volume: 0,3 ml or more
Measurement time: 3 seconds