Order Entry
Finland
ContactUsLinkComponent
pH electrode, micro, Orion™ 9826BN
pH electrode, micro, Orion™ 9826BN
Catalog # 662-0888
Supplier:  Thermo Orion
undefined
pH electrode, micro, Orion™ 9826BN
Catalog # 662-0888
Supplier:  Thermo Orion

Specifications

  • Connection:
    BNC, 1 m cable
  • Ø×L:
    2,5/6×228 mm
  • For:
    NMR cells
  • Type:
    9826BN
  • Description:
    Micro pH electrode 9826BN
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14

Specifications

About this item

This long length combination electrode can be used to accurately measure pH in NMR cells.

  • Made of very thin, delicate glass
  • Refillable