Shaking incubators, Corning® LSE™
LSE™ incubating shaker, chamber volume 71 litres, EU/UK plug
Catalog # CORN6754
Supplier: Corning
Jump to:
Product Details & Documents
This cabinet-style LSE™ shaking incubator is constructed with mirrored stainless steel interior and cold rolled steel exterior. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, petri dishes and test tube racks. Mechanical convection provides a safe, stable temperature environment and fast chamber temperature recovery after opening the door.
- Outstanding temperature uniformity
- Glass door and internal light that allows easy viewing of samples without disturbing the chamber contents
- Multiple shelving options
Maximum capacity is 4×2 L/6×1 L flasks.
Specifications
- Description:LSE™ incubating shaker, chamber volume 71 litres, EU/UK plug
- Shaking motion:Orbital
- Cat. No.:CORN6754
- Temperature accuracy at 37 °C:±0,1 °C
- Int. W×D×H:442×396×406 mm
- Orbit:19 mm
- Timer:0 – 99 min/continuous
- Speed range:20 – 300 min⁻¹
- Model:6754
- W×D×H:574×544×635 mm
- Temperature range:Ambient +5…80 (in 0,1 °C increments)
- Weight:37,7 kg
- Temperature stability:±0,25 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Clamp for 2000 ml flask (for use with 71 L only)Clamp for 2000 ml flask (for use with 71 L only)CORN480167Log in for availability1 * 1 Items - 73,80 €
Product Information
- Catalog #AvailabilityPrice
- Platform with 20×125 ml flask clamps
Product Information
- Catalog #AvailabilityPrice
- Platform with 30×50 ml flask clamps
Product Information
- Catalog #AvailabilityPrice
- Platform with 4×2 L flask clamps
Product Information
- Catalog #AvailabilityPrice
- Platform with 6×1 L flask clamps
Product Information
- Catalog #AvailabilityPrice
- Shaking platform pre-drilled for flask clampsShaking platform pre-drilled for flask clampsCORN480159Log in for availability1 * 1 Items - 437,00 €
Product Information
- Catalog #AvailabilityPrice
- Flat shaker platform with non-slip rubber mat (390×330 mm)Flat shaker platform with non-slip rubber mat (390×330 mm)CORN480160Log in for availability1 * 1 Items - 376,00 €
Product Information
- Catalog #AvailabilityPrice
- Platform with 12×250 ml flask clamps
Product Information
- Catalog #AvailabilityPrice
- Rack holder for 15 ml test tubes
Product Information
- Catalog #AvailabilityPrice
- Platform with 8×500 ml flask clamps
Product Information
- Catalog #AvailabilityPrice
- Rack holder for 50 ml test tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



