Order Entry
Finland
ContactUsLinkComponent
VWR® Advanced 10000 Orbital Shakers
VWR® Advanced 10000 Orbital Shakers
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Advanced 10000 Orbital Shakers
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 444-2918
  • 444-2921
  • Model:
  • Advanced 10000-1
  • Advanced 10000-2
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Speed:
  • 15 - 500 min⁻¹
  • 15 - 300 min⁻¹
  • Speed accuracy:
  • ±1 min⁻¹ below 100
  • ±1 min⁻¹ below 100
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 45,4 kg
  • 45,4 kg
  • Power:
  • 80 W
  • 80 W
  • Orbit:
  • 25 mm
  • 51 mm
  • Weight:
  • 73 kg
  • 73 kg
  • W×D×H:
  • 676×719×178 mm
  • 676×719×178 mm
  • Platform W×D:
  • 610×610 mm
  • 610×610 mm

Specifications