Crown stopwatch, pulse/breathing rate
HANH112.7001-00
: HANHART
- Ø:55 mm
- Description:Crown stopwatch, pin lever, 30 min 1/10 s
- Pk:1
Precision mechanics with mineral glass and metal crown. Specially for measuring pulse and breathing rate. Based on 15 pulse beats or 5 breaths.
- Timing capacity: 30 minutes (1/10 seconds)
- Pin lever, 7 jewels
- Glass parts are resistant to scratching and acid
- Metal crown is extremely resistant to solvents and thinners
Ideal for use in the chemical industry, paint workshops or photographic laboratories.
Weight: 120 g