Order Entry
Finland
ContactUsLinkComponent
Lift pump for chemicals
Lift pump for chemicals
Catalog # NEWPPMPL117
Supplier:  NEW PIG
undefined
Lift pump for chemicals
Catalog # NEWPPMPL117
Supplier:  NEW PIG

Specifications

  • Flow rate:
    200 ml/stroke
  • Weight:
    1,1 kg
  • Description:
    Lift pump
  • Material:
    Stainless steel 316
  • Pk:
    1

Specifications

About this item

Suitable for aggressive chemicals, solvents, de-greasers and more.

  • Made of 316 stainless steel and PTFE
  • Fits standard 2" BSP or 2" NPT bung opening and works with most common drums
  • Downtube (500 mm) for use with up to 60 litre drums
  • PTFE extension hose (500 mm) for dispensing