Order Entry
Finland
ContactUsLinkComponent
HPLC columns, Ultra Quat
HPLC columns, Ultra Quat
Catalog # REST9181352
Supplier:  Restek
undefined
HPLC columns, Ultra Quat
Catalog # REST9181352
Supplier:  Restek

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Seq:
    01
  • pH range:
    2,5 - 8
  • Temperature limit:
    80 °C
  • Pk:
    1

Specifications

About this item

A retentive, high-purity, base-deactivated, reversed-phase packing. Ideal for the analysis of paraquat and diquat or other quaternary amines.