Order Entry
Finland
ContactUsLinkComponent
Inosine 5'-monophosphate disodium salt hydrate ≥98%, white powder
Inosine 5'-monophosphate disodium salt hydrate ≥98%, white powder
Supplier:  MP Biomedicals
Certificates
Inosine 5'-monophosphate disodium salt hydrate ≥98%, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥98%
  • FTIR:
    Conforms to Standard
  • UV/VIS: λ max:
    248 ± 2 nm
  • OD250/OD260:
    1.7 ± 0.2
  • OD280/OD260:
    0.3 ± 0.2
  • Moisture:
    Repoer result
  • Solubility (5% aq soln):
    Passes

Specification Test Results