Chest wader, Falmore 702A
Supplier: SIOEN
Certificates
About this item
Water- and windproof chest wader with safety boots. Made of Texoflex fabric consisting of 100% polyester knitting with a high quality PVC coating.
- Braces with buckle
- Knee reinforcement
- One inside pocket
- Industrial work boots: Suitable for a multitude of environments
- The ribbed upper on this sturdy Wellington boot provides protection for the shin bone
- Very durable and abrasion resistant
- With steel toecap and midsole for protection against injuries
- High frequency welded seams
Weight: 700 g/m²
Certifications: EN 345 (S5, for boots), EN 343 + A1 (Class 3-1)
Specifications
- Catalog No:
- SIOE702AA2B17/44
- SIOE702AA2B17/45
- SIOE702AA2B17/40
- SIOE702AA2B17/46
- SIOE702AA2B17/41
- SIOE702AA2B17/47
- SIOE702AA2B17/39
- SIOE702AA2B17/42
- SIOE702AA2B17/43
- Model:
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Falmore 702A
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Fabric:
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- 100% polyester
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- 100% polyester, PVC coating
- Weight:
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²
- 700 g/m²