Tablet camera, Moticam® BTU10
630-2704
: MOTIC
- Model:BTU 10
- Resolution:5 MP
- Sensor type:CMOS
- Memory:Micro SD card
- Sensor size:1/2,5"
- Description:Tablet camera
- Seq:002
- Computer requirements:Android 5.0 system and pre-installed MotiConnect app
- Display:25 cm (10")
- Interfaces:Camera: USB 2.0
Tablet: MicroSD/MMC/TF card (support up 32 GB), 3,5 mm audio, DC 5V power input, Mini HDMI output - Power supply:100 – 240 V
- Sensor:CMOS
- Software:Image Plus 3.0
- Pk:1
This tablet solution can connect to a camera to visualize, edit and share the microscope images.
- Completely detachable from the camera for maximum flexibility
- Progressive scanning mode with C-mount lens
- JPG, JPEG, BMP, PNG picture format
: Includes a HDMI cable, USB cable, calibration slide and AC adapter.