Industrial vacuum cleaner, backpack, T1-3L BP HEPA
Catalog # 141-1549
Supplier: TIGER-VAC
Specifications
- Airflow:183 m3/h
- Filters:HEPA filter: included with an efficiency of 99,995 % on 0,3 micron
- Vacuum pressure:2946,4 mm H2O
- Description:Industrial vacuum cleaner backpack, T1-3L (BP) HEPA, EU-plug
- Model:T1-3L (BP)
- Horsepower:1,8 hp
- Current:5,9 A
- Power:1350 W
- Voltage:230 V
- Weight:5 kg
- Phase:Single
- Pk:1
Specifications
About this item
This vacuum cleaner is equipped with a backpack harness, it is lightweight and ergonomic. It is designed for general cleanup. The construction is all plastic.
- 3-stage filtration system: HEPA filter H14, cloth filter and disposable filter bag
- Single phase thru-flow heavy duty motor
- Ligthweight and portable
- Recovery capacity: 3 L in disposable filter bag
- Ready to use: filter and tool kit included
This unit is equipped with a true HEPA filter (H14) located upstream of the motor.
Note: For dry recovery only.
Certifications: HEPA filter tested: IEST RP-CC001.3 H14 by MPPS method as per EN 1822 and OSHA compliant. This HEPA vacuum cleaner is aerosol leak tested.
Delivery: The unit is delivered with: suction hose (Ø 32 mm×1,5 m), telescopic extension wand in steel black (Ø 32 mm), floor tool with wheels and nylon bristles in black plastic (Ø 32×356 mm), crevice tool (Ø 32×203 mm), upholstery tool (Ø 32×130 mm) dusting brush (Ø 32×76 mm). HEPA filter (H14), cloth filter and paper filter bags (package of 5) are also included.