HPLC columns, ZORBAX® Rx
Catalog # HEWL820967-921
Supplier: AGILENT HEWLETT PACKARD
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:80 Å
- Length:80 mm
- Seq:01
- Endcapped:No
- pH range:2,0 - 8,0
- Carbon load:12%
- Phase:Rx-C8
- Pk:1
Specifications
About this item
These columns are recommended for alternate selectivity at low pH relative to Eclipse XDB-C18 and StableBond® SB-C18.
- High stability and good peak shape for low pH applications
- Manufactured using dimethyloctadecylsilane and provides excellent stability up to pH 9