Order Entry
Finland
ContactUsLinkComponent
Earmuffs, uvex K2H
Earmuffs, uvex K2H
Catalog # 111-1905
Supplier:  UVEX
undefined
Earmuffs, uvex K2H
Catalog # 111-1905
Supplier:  UVEX

Specifications

  • SNR:
    30 dB
  • Description:
    Earmuffs, uvex K2H, for helmet attachment, black/yellow
  • Seq:
    01
  • Pk:
    1
  • Weight:
    251 g

Specifications

About this item

These earmuffs for helmet mounting are suitable for use in medium noise areas (33 dB). They can be attached to the following uvex safety helmets: uvex pheos B-WR, uvex pheos alpine, uvex airwing and uvex superboss (additional adapter systems for combination with safety helmets and visors available on request). Two models are specifically designed for use with the uvex pheos helmet system.

  • Soft ear cushions adapt to surface and head shape to ensure optimal comfort
  • Length adjustment: Easily adjustable for a perfect fit on the helmet
  • 360° rotation for standby and resting positions
  • Ear cushions with memory foam guarantee comfort, even when worn for long periods
  • Excellent for combination with visor and helmet to ensure optimum all-round protection for the head

Special models for use with the uvex pheos visor system are available. The magnetic version can be easily attached to the uvex pheos helmets with magnetic locking system.

SNR: 30 dB
Weight: 251 g (uvex K2H), 218 g (uvex pheos K2H), 236 g (uvex pheos K2H magnet)

Certifications: EN 352