Order Entry
Finland
ContactUsLinkComponent
Packaging bottles, wide neck, with screw cap
Packaging bottles, wide neck, with screw cap
Catalog # BERL7930
Supplier:  BERLIN PACKAGING
undefined
Packaging bottles, wide neck, with screw cap
Catalog # BERL7930
Supplier:  BERLIN PACKAGING

Specifications

  • Ext.Ø:
    36 mm
  • Thread:
    28-400
  • Capacity:
    30 ml
  • Height:
    65 mm
  • Pk:
    24

Specifications

About this item

These bottles are made up of glass, with PTFE lined cap and green thermoset F217.