Combined pH electrode, red rod
Catalog # HACH945-252
Supplier: Hach
Specifications
- Connection:Type 7 plug, 1 m cable
- Ø×L:9,5×103 mm
- Type:GK2401C
- Description:Combined pH electrode, red rod reference system
- Material:Glass
- Diaphr.:Porous pin
- Electrolyte:Saturated KCl (refillable)
- Pk:1
- Temp.:−10...+100 °C
- pH:0 - 12
Specifications
About this item
The Radiometer GK2401C combination pH electrode has a glass body, Red-Rod reference system, refillable electrolyte (saturated KCl) and Radiometer Type 7 connector for compatibility with Radiometer MeterLab legacy meters.
- Red-Rod electrodes provide a stable signal fast by protecting the reference elements from light interference
- The Red-Rod saturated KCl salt-bridge also aids in creating a stable liquid junction potential
- Red-Rod system creates a trouble-free liquid junction: No silver ions and therefore less risk of clogging when measuring in challenging sample matrices
- Red-Rod reference system enables use over a wider range of temperatures than for most pH electrodes