Order Entry
Finland
ContactUsLinkComponent
Xylene cyanole FF ∼75% ~75%
Xylene cyanole FF ∼75% ~75%
Certificates
undefined
Xylene cyanole FF ∼75% ~75%
Certificates

Specification Test Results

  • Appearance:
    Blue-grey to green Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤5 % (105°C)
  • Solubility:
    (0.1% in water) Dark blue
  • Dye content:
    ≥70 %
  • UV Lambda max:
    612 to 616 nm
  • Suitability:
    (as track. dye for DNA seq) Passes test

Specification Test Results

Related Information