Order Entry
Finland
ContactUsLinkComponent
Potassium chloride, extra pure
Potassium chloride, extra pure
Certificates
undefined
Potassium chloride, extra pure

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • pH:
    5.0 to 8.5 (5 % in water at 25°C)
  • Sulfate (SO4):
    ≤100 ppm
  • Aluminium (Al):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Sodium (Na):
    ≤0.1 %
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information