Order Entry
Finland
ContactUsLinkComponent
Plug closure for culture tubes
Plug closure for culture tubes
Catalog # MLBP540
   Low Manufacturing Impact
undefined
Plug closure for culture tubes
Catalog # MLBP540
   Low Manufacturing Impact

Specifications

  • For tubes:
    12 mm Ø
  • Colour:
    White
  • Material:
    LDPE
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Pk:
    1.000

Specifications

About this item

Plug closures for 5 ml 12×75 mm culture tubes

  • Made from autoclavable, low density polyethylene
  • Non sterile
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904