Nalgene® Measuring Cylinders, Variety Pack
Catalog # NALG3662-1234
Supplier: Thermo Fisher Scientific
Specifications
- Description:Nalgene grad cylinder variety pack
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Pk:1 KIT
Specifications
About this item
Measuring cylinders, made of PP. A convenient and cost effective way to get started setting up a new lab, assembling student lab kits, or refreshing an existing lab.
- Large blue octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Impact resistant at temperatures above −40 °C
- Autoclavable, graduated
All sizes have a generous pour spout and molded-in graduations that are inked for easy reading. No meniscus allows accurate readings every time. Won’t break or chip like glass labware. Suitable for food and beverage use.
Certifications: ASTM, CFR 21 Part 177.1520, E1272.
Ordering information: Includes seven cylinders, one of each size: 10, 25, 50, 100, 250, 500 and 1000 ml.