Order Entry
Finland
ContactUsLinkComponent
 
Mini orbital shaker, KM CO₂
  444-1283
undefined
Mini orbital shaker, KM CO₂
  444-1283

 

  • Orbit:
    20 mm
  • Shaking motion:
    Orbital
  • Description:
    KM CO2 mini orbital shaker
  • Max. load:
    2 kg
  • Platform W×D:
    200×295 mm
  • Speed:
    30 - 220 min⁻¹ ( in increments of 5 min⁻¹)
  • Weight:
    7,6 kg
  • W×D×H:
    230×340×145 mm
  • Pk:
    1

 

 

The KM CO₂ shaker is ideal for developing cell cultures. Robust and featuring stainless steel components, this shaker was specially designed for use in incubators with up to 20% CO₂ concentration.

  • KM CO₂ has continuous or timer operation from 0 to 99 hours 59 min
  • External control unit with LED display enables easy operation outside of the incubator
  • Can be used at 4 to 45 °C and 95% relative humidity (non-condendsing), in an incubator or cold room
  • Low maintenance direct drive gives shakers a soft start and protects cells
  • Heat emission of only 4 watts does not influence ambient temperatures, guaranteeing optimum development of cell cultures
 : Supplied with basic platform, rubber mat and external control unit. Universal trays and clamping strips must be ordered separately. Optional universal tray (Mini version) accepts a maximum 3×1000 ml or 4×500 ml flask clamps. Different vessels can be accommodated by choosing from the range of optional attachments available