Heat resistant gloves, uvex profatherm XB40
112-4536
: UVEX
- Glove size:11
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:White
- Length:400 mm
- Model:XB40
- EN norm:EN 388:2016 (2241B), EN 407 (X2XXXX)
- Cuff style:Straight
- Pk:6 PAIR
This terry cotton safety glove is suitable for many areas of application, providing protection against heat (for contact heat up to 250 °C), cold and cuts.
- Comfortable to wear
- Good protection against cut injuries
- Good temperature insulation
Ideal for use in foundries, in the steel industry, in plastics processing and in the metal processing industry.
: EN 388:2016 (2241B), EN 407 (X2XXXX)