Order Entry
Finland
ContactUsLinkComponent
Immobilised D-galactose, Pierce™
Immobilised D-galactose, Pierce™
  PIER20372
 :  
undefined
Immobilised D-galactose, Pierce™
  PIER20372
 :  

 

  • Pack type:
    Bottle
  • Pk:
    5 mL
  • Description:
    Immobilised D-Galactose gel, supplied as 50% slurry in 0,02% sodium azide
  • Type:
    Agarose
  • Volume:
    ≥20 mg Jacalin per ml of settled resin

 

 

Immobilised D-Galactose agarose enables purification of lectins, galactosidases and other galactose-binding molecules. The immobilised D-galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins.

  • Ligand: thio-alpha-D-galactose
  • Synonyms: thio-alpha-gal, thio-gal
  • Support: crosslinked 6% beaded agarose
  • Binding capacity: at least 20 mg jacalin per milliliter of settled resin
  • Format: 50% resin slurry in 0,02% sodium azide
  • Storage: 4 °C

This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.

Applications include human alpha-galactosidase A purification, C-type lectin purification, E. coli heat labile enterotoxin purification, cholera toxin (CT) purification.

 : For research use only. Not for use in diagnostic procedures.