Rods, glass
KAVA271070000
: Kavalier
- Ext.Ø:7 mm
- Length:1500 mm
- Seq:01
- Pk:15,6 kg
- Tolerance:± 0,15 mm
Borosilicate glass 3.3.
- Appropriately cut to 1500 mm in length (cut ends)
- Very good chemical and thermal resistance
- Permissible diameter tolerance of ±0,95 mm