Order Entry
Finland
ContactUsLinkComponent
Titrators, Karl Fischer, coulometric, C10S
Titrators, Karl Fischer, coulometric, C10S
Supplier:  Mettler - Toledo
Certificates
undefined
Titrators, Karl Fischer, coulometric, C10S
Supplier:  Mettler - Toledo

Specifications

  • Catalog No:
  • 661-0208
  • 661-0209
  • Model:
  • C10S
  • C10S
  • Measuring range:
  • 10 μg - 200 mg
  • 10 μg - 200 mg
  • Display:
  • Touch screen, VGA 5,7 inch, colour TFT, 640×480 pixels
  • Touch screen, VGA 5,7 inch, colour TFT, 640×480 pixels
  • Method storage:
  • 1 standard KF method; 5 user methods
  • 1 standard KF method; 5 user methods
  • mV range:
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1
  • 0,1
  • mV accuracy:
  • ±2
  • ±2
  • Polarisation range:
  • 0 - 24 µA
  • 0 - 24 µA
  • Polarisation resolution:
  • 0,1 µA
  • 0,1 µA
  • Polarisation accuracy:
  • ±1 µA
  • ±1 µA
  • Connections:
  • USB, Ethernet (TCP/IP), COM
  • USB, Ethernet (TCP/IP), COM
  • Languages:
  • English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, Portuguese
  • English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, Portuguese
  • Operating temperature:
  • 5...40 °C
  • 5...40 °C
  • W×D×H:
  • 210×340×312 mm
  • 210×340×312 mm
  • Weight:
  • 3,3 kg
  • 3,3 kg

Specifications

Related Information

Electrode

Product Information