Drums, narrow neck
Catalog # LAMA207
Supplier: LAMAPLAST
Specifications
- Ext.Ø:405 mm
- Type:Heavy weight
- Capacity:50 L
- Height:580 mm
- Pk:1
Specifications
About this item
HDPE, narrow neck
- Good chemical resistance
- Good temperature resistance
- Stackable
- Self sealing caps with total polyurethrane foam gasket
Ideal for use with foods.