Safety shelf cans, nonmetallic
Catalog # JUSU14169
Supplier: JUSTRITE MANUFACTURING
Specifications
- Ø×H:184×292 mm
- Capacity:4 l
- Colour:Red
- Description:Safety shelf can, PE, oval, with self-close stainless steel faucet
- Seq:01
- Pk:1
Specifications
About this item
Polyethylene.
- Nonmetallic shelf cans have a faucet that is mounted two inches above the bottom to eliminate lifting the cans during dispensing
- Nonmetallic tilt cans have faucet on top and the can rests in a sturdy metal cradle
- Current-carrying carbon insert imbedded into the container provides proper grounding
- Stainless steel hardware on the top of can provides maximum corrosion resistance and long life
These nonmetallic safety cans are ideal for dispensing the most corrosive liquids. It has a self-closing faucet for easy dispensing and all fill spouts have a pressure relief cap with stainless steel flame arrester.
Certifications: NFPA, OSHA and FM approved