Tuning fork with plotter pen
Tuning fork with plotter pen, 21 Hz
Catalog # BINHU8431030
Marketsource
Supplier: 3B Scientific
Jump to:
Product Details & Documents
Tuning fork that allows for plotting oscillations on a sheet of paper. The oscillation is triggered by pushing the prongs of the fork together. The oscillation of the tuning fork is highly visible both with the naked eye or with the aid of a stroboscope. Includes a plotter pen with holder and a counterweight.
- Length: 245 mm
- Total weight: approx. 170 g
Specifications
- Description:Tuning fork with plotter pen
- Frequency:21 Hz
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



