Order Entry
Finland
ContactUsLinkComponent
 
Photo gate, infrared
  BINHU11365
undefined
Photo gate, infrared
  BINHU11365

 

  • Description:
    Infrared photo gate for triggering a digital counter
  • Pk:
    1

 

 

Infra red photo gate for time measurements in experiments on free fall, motion on a track or pendulum oscillations and for counting pulses. It can be operated in internal mode using the built-in infra-red light source or in external mode with the aid of a laser pointer, which needs to be obtained separately. It then acts as a wide-range light barrier, allowing it to be used at sporting events, for example.

  • Barrier spacing: 82 mm
  • Rise time: 60 ns

Spatial resolution: <1 mm
Time resolution: 0,1 ms

 : The gate includes an operational indicator light, stand rod with screw thread, M6 bolt for attachment to an optional roller track (not included) and connector lead with 8 pin mini-DIN plugs.