Order Entry
Finland
ContactUsLinkComponent
Test sieves, 200×25 mm
Test sieves, 200×25 mm
Catalog # ENDE200SAW.600H
Supplier:  ENDECOTTS
Test sieves, 200×25 mm
Catalog # ENDE200SAW.600H
Supplier:  ENDECOTTS

Specifications

  • Ø:
    200 mm
  • Mesh size:
    0,600 mm
  • Height:
    25 mm
  • Pk:
    1

Specifications

About this item

These test sieves have a brass frame and stainless steel mesh.

Certifications: According to ASTM E 11-95
Delivery: Each sieve is delivered with an individual quality certificate.