Order Entry
Finland
ContactUsLinkComponent
Gas detection tube for diesel fuel
Gas detection tube for diesel fuel
Catalog # 118-0327
Supplier:  Dräger
undefined
Gas detection tube for diesel fuel
Catalog # 118-0327
Supplier:  Dräger

Specifications

  • Seq:
    067
  • Standard range:
    Calibrated at 20 °C and 1013 hPa
  • No. of strokes:
    5
  • Colour change:
    White to brown
  • Temperature range:
    0…40 °C
  • Humidity:
    ≤ 40 mg/l H₂O
  • Measurement time:
    2,5 minutes
  • Parameter(s):
    Diesel fuel
  • Pk:
    10
  • Range:
    25 - 200 mg/m³

Specifications

About this item

To measure the 'spot concentrations' of diesel fuel. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations and air analysis in sewers, shafts and confined spaces.

Cross sensitivity: Various organic compounds with changing sensitivity are displayed. Reaction principle: Undecane + I₂O5 = I₂

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.