Order Entry
Finland
ContactUsLinkComponent
Membrane disc filters, Savana®
Membrane disc filters, Savana®
Catalog # ENTESVLD047D100A
Supplier:  ENTEGRIS
Membrane disc filters, Savana®
Catalog # ENTESVLD047D100A
Supplier:  ENTEGRIS

Specifications

  • Ø:
    47 mm
  • Pore size:
    1,00 µm
  • Max. temperature:
    60 °C
  • Seq:
    02
  • Pk:
    1 SET

Specifications

About this item

These filter disc series with non-woven PP media can be used for simple, quick and efficient filtration of fluids used in laboratory, pilot and small scale applications. Can be used for clarification of acids, bases and solvents.

  • Can be used in cartridge filters to allow for consistent scale up of products
  • Pressure rating depends on holder rating