Fluoroline® Ultrapure PFA tubings
Catalog # ENTEUAT1000-062
Supplier: ENTEGRIS
Specifications
- Tubing ext.Ø:25,40 mm
- Tubing int.Ø:22,26 mm
- Wall thickness:1,57 mm
- Seq:02
- Pk:250 Feet
Specifications
About this item
Made of PFA, DuPont 450.
- Compliant to SEMI Standard F57-0301, the specification for polymer components used in ultrapure water and liquid chemical distribution systems
- Made of 100% virgin high purity material to provide the lowest extractable ionic and organic levels in PFA materials
- Tight and consistent tolerances, along with lot-to-lot consistency, are maintained using continuous on-line measurements of the FluoroLine® tubing Ext. Ø. and wall thickness
- Tubing is produced with specially designed extruders and extrusion processes
Permanent serialised laser marking is a nondestructive and noncontaminating method to identify tube material and Ext. Ø. It also allows for 100% traceability to a specific material lot, production date and production inspection record.