Order Entry
Finland
ContactUsLinkComponent
VWR®, Wall Mount for Four Glove or Clothing Boxes
VWR®, Wall Mount for Four Glove or Clothing Boxes
Catalog # 113-8040
Supplier:  VWR Collection
undefined
VWR®, Wall Mount for Four Glove or Clothing Boxes
Catalog # 113-8040
Supplier:  VWR Collection

Specifications

  • Colour:
    White
  • Description:
    Wall holder, adjustable, up to 4 positions, 762×152 mm
  • Pk:
    1

Specifications

About this item

The adjustable holding points provide true flexibility to hold up to four different boxed protective products, and other lab essentials. Ideal for different boxed sizes of gloves, face masks, ear plugs or shoe covers.

  • Four holding positions can hold up to four boxes in one holder
  • Wall- or door-mountable, mounting parts included
  • No restrictions regarding box size: Open ended holding points are able to hold longer and wider boxes
  • Easy to clean, with low profile