Safety protection kit, PPE
Catalog # 111-2226
Supplier: Portwest
Specifications
- Colour:Yellow
- Description:PPE protection kit, includes PC visor, PP brow guard and ABS earmuffs
- L×W:400x200 mm
- Pk:1 KIT
Specifications
About this item
The kit contains one pair of earmuffs and one clear visor with mount. It protects from particles, metal splashes and excessive noise.
- Pressure-seal ear protector cup for optimum attenuation: SNR 25 dB
- Polycarbonate visor with optical quality (1) and grade B impact resistance: 400×200 mm
- Premium ratchet-tight adjustable suspension system for a snug fit
Colour: Yellow
Certifications: EN 166 1B (visor), EN 166 3B (brow guard)