Specifications
- Airflow:189 m3/h
- Filters:ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
- Vacuum pressure:85,8" H2O
- Description:Vacuum cleaner CWR-10 (PHARMA), EU-plug
- Model:CWR-10 (PHARMA)
- W×H:432×991 mm
- Horsepower:1,4 hp
- Current:5 A
- Frequency:50 Hz
- Power:1050 W
- Voltage:240 V
- Weight:35 kg
- Phase:Single
- Pk:1
Specifications
About this item
This wet and dry recovery vacuum cleaner is cleanroom compatible and can be used in pharmaceutical industry. It has been designed for the recovery of broken ampoules and glass in contamination controlled environments. The broken ampoules and glass are separated from liquid and they are recovered in an autoclavable sieve basket made of electropolished stainless steel AISI 304.
- For dry and wet recovery
- Single phase by-pass motor
- Based on a 4-wheel dolly for easy maneuverability
- Autoclavable sieve basket with stainless steel mesh filter
- Recovery capacity: 28,5 litres in the recovery tank and 15,2 litres in the sieve basket
Static-free and ESD safe: with electrical resistivity less than 10 ohms, any static produced while vacuuming is quickly and effectively discharged to ground.
EMI/RFI shielded: Will not disrupt computers and sensitive electronic equipment.
With dual ULPA filtration to filter both the working and cooling air. Each ULPA filter is individually laser tested to ensure 99,999% efficiency on 0,12 micron. Dual ULPA filter system ensures cleanroom compatibility and allows for maximum suction power.
Construction: Recovery tank made of electropolished stainless steel.