Order Entry
Finland
ContactUsLinkComponent
Cell culture tube, CELLSTAR®, CELLreactor™
Cell culture tube, CELLSTAR®, CELLreactor™
Catalog # GREI227245_500
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Cell culture tube, CELLSTAR®, CELLreactor™
Catalog # GREI227245_500
Supplier:  Greiner Bio-One
   Low Manufacturing Impact

Specifications

  • Ø:
    30 mm
  • Capacity:
    50 ml
  • Height:
    115 mm
  • Seq:
    02
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Pk:
    500

Specifications

About this item

PP, graduated, sterile, with filter screw cap

  • Facilitates a high number of parallel experiments
  • Flexible working volume
  • Maximal sterility and excellent gas exchange
  • Conical tube design and in-tube harvest

The CELLSTAR® CELLreactor™ can be used as small bioreactor for the cultiviation of suspension cells. In addition to cell culture applications the CELLSTAR® CELLreactor™ can be applied for the expansion of aerobic bacteria, yeast or other microorganisms in shaken cultures* as well as storage of components and liquids requiring gas exchange.