Safety storage cabinets, XL-Classic-90
Catalog # MSGA30382001
Supplier: asecos
Specifications
- Description:Safety storage cabinet, for drums, type 90, without interior equipment, XL-Classic-90, model XL90.222.110 Body light grey and drawer/door: light grey RAL 7035
- W×D×H:1105×1018×2224 mm
- Doors:2 wing doors
- Pk:1
- Weight:855 kg
- W×D×H int.:936×864×1890 mm
Specifications
About this item
Fireproof safety cabinets, classified type 90 (fire resistant up to 90 minutes).
- Slide bar door closer
- Safety elements assembled outside the storage compartment for increased protection against corrosion
- Door open arrest system (optional), convenient and safe removal or storage of containers
- Doors lockable with cylinder locking (integration in a locking system possible)
- Integrated air ducts ready for connection (NW 75) to a technical exhaust system
EN 14727 conformity (laboratory furniture), GS approval, CE conformity. Furnace tested (type test) in accordance with EN 14470-1
Certifications: EN 14727 conformity (laboratory furniture), GS approval, CE conformity. Furnace tested (type test) in accordance with EN 14470-1
Delivery: Supplied without interior equipment packages. Interior equipment packages need to be ordered in addition.