Büchner funnels, KIMAX®, KIMBLE®
Catalog # SCERSP28400-601
Supplier: DWK Life Sciences
Specifications
- Plate Ø:40 mm
- Porosity:40 - 60 µm
- Capacity:60 ml
- Pk:6
Specifications
About this item
KIMAX®, borosilicate glass.
- With KIMFLOW® fritted disc
- With heavy walled stems
- Available with marking spot
- Beaded rims for extra strength
This funnel is used wherever the filter paper and membranes are unable to withstand the chemical attack of the filtrate.