Coder printer, Linx CJ400
A printer coder based on continuous inkjet system which is very easy to operate and maintain. The coder can print onto products as they move on the production line, without contact,and can quickly change the printed code without lengthy set up procedures. The printhead can print in any orientation – downwards, sideways, even upside down with no compromise on print quality or printer reliability. The compact main control unit has a housing made of stainless steel and high specification solvent and chemical resistant polymer with an IP 53 environmental protection rating.
- Prints up to 3 lines of information, such as text, dates, and logos
- Colour touch screen has simple prompts to get you coding straight away
- The Easi-Change® Service Module means you can service it yourself in minutes
- Weighs only 13,5 kg, complete with fluids, and can easily be carried between production lines
- Up to 10 hours warning from fluid 'low' to 'empty'
- Optional carton coding message style (20 mm high) enables both primary and secondary coding with one printer
Print head: Ø×length = 42×223 mm connected to the control unit with a 2 metre flexible conduit.
Print data: 1,8 to 8,8 mm height as standard; Up to 3 lines of print; 1 line of print 2,6 m/s; automatic date forward function.
- Weight:13,5 kg
- Description:Coder CJ400, continuous ink jet printer
- W×D×H:450×323×364 mm



