Order Entry
Finland
ContactUsLinkComponent
Cleanroom vacuum cleaner, MV-1CR (HH)
Cleanroom vacuum cleaner, MV-1CR (HH)
Catalog # 141-1071
Supplier:  TIGER-VAC
undefined
Cleanroom vacuum cleaner, MV-1CR (HH)
Catalog # 141-1071
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    186,89 m3/h
  • Filters:
    ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Vacuum pressure:
    69" H2O
  • Description:
    Vacuum cleaner MV-1CR (HH), EU-plug
  • Seq:
    01
  • Model:
    MV-1CR (HH), handhold
  • W×D×H:
    203×203×533 mm
  • Horsepower:
    1,3 hp
  • Current:
    4,2 A
  • Frequency:
    50 Hz
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    5,9 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Designed for general clean up in contamination controlled environments, cleanroom compatible and ideal for pharmaceutical industry.

  • 4-stage filtration system includes a ULPA filter (U15); double cloth filter, dome filter and disposable filter bag
  • Special filter lined with stainless steel is available for the revovery broken wafers and sharp object
  • Single phase through-flow motor
  • Recovery capacity: 2 litres in disposible filter bag

This unit is equipped with a true ULPA filter (U15) located upstream of the motor. It is EMI/RFI shielded, equipped with an electronic filter suppressor which reduces electromagnetic interference (EMI), it provides shielding against RFI (Radio Frequency Interference), and will not disrupt computers and other sensitive electronic equipment. This unit is static-free and ESD safe. Any static produced while vacuuming is quickly and effectively discharged to the ground.

Construction: Stainless steel AISI 304

Certifications: Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.
Delivery: Complete tool kit included.
Caution: Note: For dry recovery only.