Cleanroom vacuum cleaner, MV-1CR (BP)
Catalog # 141-1072
Supplier: TIGER-VAC
Specifications
- Airflow:186,89 m3/h
- Filters:ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
- Vacuum pressure:69" H2O
- Description:Vacuum cleaner, MV-1CR (GC), EU-plug with paper bag capacity of 5,7 l, with backpack harness
- Model:MV-1CR (BP) - backpack
- W×H:203×914 mm
- Horsepower:1,3 hp
- Current:4,2 A
- Frequency:50 Hz
- Power:1000 W
- Voltage:240 V
- Weight:6,5 kg
- Phase:Single
- Pk:1
Specifications
About this item
Designed for a variety of cleanroom environments and mini environments, including semiconductor/microelectronic, pharmaceutical. Cleanroom compatible.
- 4-stage filtration system includes a U15 filter, cloth filter, dome filter and disposable filter bag
- Special filter lined with stainless steel is available for the recovery of broken wafers and sharp objects
- Single phase through-flow motor
- Recovery capacity of 5,7 litres in disposable filter bag
- Equipped with a backpack harness
This unit is equipped with a true ULPA filter (U15) located upstream of the motor. It is EMI/RFI shielded, equipped with an electronic filter suppressor which reduces electromagnetic interference (EMI), it provides shielding against RFI (Radio Frequency Interference), and will not disrupt computers and other sensitive electronic equipment. This unit is static-free and ESD safe. Any static produced while vacuuming is quickly and effectively discharged to the ground.
Contruction: Stainless steel AISI 304
Delivery: Complete tool kit included.
Caution: Note: For dry recovery only.
ULPA vacuum cleaner is aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).