Order Entry
Finland
ContactUsLinkComponent
Emergency shower, for wall mounting
Emergency shower, for wall mounting
  118-0400
 :  BROEN-LAB
undefined
Emergency shower, for wall mounting
  118-0400
 :  BROEN-LAB

 

  • Description:
    Body shower, wall-mounted, with self-draining shower head and pull rod
  • Pk:
    1

 

 

Body shower for wall mounting. In brass with chemical resistant red polycoating.

  • With self-draining shower head
  • Pull rod for simple operation
  • Easy to mount and install
  • Pre-mounted valve

Connection: G ¾" A

Min. working pressure: 1 bar

Depth: 660 mm
Height: 700 mm
Weight: ~3 kg

 : EN 15154-1/-2; ANSI Z358.1