Specifications
- Airflow:203,88 m3/h
- Filters:ULPA filter: included with an efficiency of 99,999 % on 0,12 micron; filtration efficiency of 99,9995 % on 0,18 micron
HEPA filter: included with an efficiency of 99,995 % on 0,3 micron - Vacuum pressure:95" H2O
- Description:Industrial vacuum cleaner, EMI 1000 (CV), EU-plug
- Model:EMI 1000(CV)
- W×D×H:410×410×860 mm
- Horsepower:1,3 hp
- Current:4,6 A
- Frequency:50 Hz
- Power:1000 W
- Voltage:240 V
- Weight:16 kg
- Phase:Single
- Pk:1
Specifications
About this item
Industrial vacuum cleaner EMI-1000 (CV) dry recovery with safe containment canister stainless steel type 316 2B powerhead, filter chamber and wheel base.
- Designed for the safe collection, containment and disposal of potent compounds
- Single phase through-flow motor
- Electropolished version is available
- Dual speed control to regulate suction
- Based on a 4-wheel dolly for easy manoeuvrability
Ideal for the pharmaceutical industry, this unit is equipped with a true ULPA filter (U15) located downstream of the motor and a HEPA filter H14 located upstream. The Containment Canister is sealed. The entire Canister is disposed of when full. This unit is cleanroom compatible and can be used in the pharmaceutical industry. This unit has been designed for the recovery of potent compounds that must be contained for easy removal/disposal. This is a dry recovery only vacuum cleaner. Static-free and ESD safe. EMI/RFI shielded.
Cleanroom compatible with ISO Class 4 (former Class 10).
HEPA/ULPA vacuum cleaners are aerosol Leak Tested.