Vinyl gloves, Semperguard®
Supplier: SEMPERIT TECHN PROD
Certificates
About this item
These ambidextrous gloves are suitable for use in medical environments as well as in laboratories and for food applications. Please note: Vinyl gloves are not suitable for handling fatty food.
- Non sterile, powder-free, smooth finish
- Rolled cuffs for easy donning
- Free from DOP (DEHP/diethylhexyl-phthalate)
- Excellent wearing comfort
- Particularly skin-friendly and free from latex proteins and accelerants: Ideal for users with latex allergy
Length: 240 mm
Thickness: 0,10 mm (cuff); 0,15 mm (palm); 0,11 mm (finger)
Colour: Transparent
EN 455, EN 374; Cat. I; AQL 1,5 Food contact approved (non fatty food)
Certifications: EN 455, EN 374; Cat. I; AQL 1,5
Food contact approved (non fatty food)
Food contact approved (non fatty food)
Specifications
- Catalog No:
- SEMP815780033
- SEMP815780039
- SEMP815780035
- SEMP815780037
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- Finger thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- Palm thickness:
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- EN norm:
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- Food contact approved:
- +
- +
- +
- +