Order Entry
Finland
ContactUsLinkComponent
Sterileware double-ended pestle, SP Bel-Art
Sterileware double-ended pestle, SP Bel-Art
Catalog # BELAF199110001
undefined
Sterileware double-ended pestle, SP Bel-Art
Catalog # BELAF199110001

Specifications

  • Head Ø:
    0,95 cm and 1,27 cm mm
  • Description:
    Double ended pestle
  • Length:
    10,2 cm
  • Seq:
    01
  • Pk:
    12

Specifications

About this item

Double-ended pestle has flat ends to effectively press soft tissues through screens, thereby disrupting the organ structure and producing cell isolates.

  • Double-ended design allows users to choose preferred pestle diameter
  • Chemical-resistant and autoclave-safe FDA-grade polypropylene construction
  • Individually packaged and gamma sterilised and for convenience
  • End Ø: 0,95 cm and 1,27 cm

Sterilised products are not returnable.

Delivery: 12-well tissue disaggregator includes one stainless steel autoclave frame and 12 individually packaged sterile pestles.