Peristaltic Pumps, KrosFlo®
Catalog # SPECACR1-U2S-01N
Supplier: Spectrum Laboratories
Specifications
- Flow rate:0,36-2300 ml/min
- Weight:6,9 kg
- Accuracy:± 0, 5 % full scale
- Speed range:6 − 600 min⁻¹
- Description:Spectrum’s KrosFlo® Research I peristaltic pump, ACR1-U2S-01N
- Seq:02
- W×D×H:370×260×500 mm
- Model:ACR1-U2S-01N
- IP rating:IP 33
- Pk:1
Specifications
About this item
Spectrum's KrosFlo Research I (KRI) system combines a digital peristaltic pump and a multi-purpose lab stand to provide ultimate convenience and efficiency for experiments involving fluid circulation and transfers. The easy-to-operate digital KRI pump drives the fluid stream through flexible tubing (to be order separately) while the incorporated stand and included holders secure the tubing, filters, reservoirs and other components in place.
- Portable compact set-up saves space
- Accurate and reliable speed control
- Locking digital keypad and display
- Easy-to-use and low maintenance pump
- Speed resolution: 0,1 min-¹
- Speed accuracy: ±0,25%
Certifications: ETL, cETL, CE, RoHS and IP 33 safety ratings.